Free Shipping : For every order of $350 or more with the promo code : FREESHIP

HIGH PERFORMANCE GREASE 25 KG

893.8804 - UNSPSC 15121900
HIGH PERFORMANCE GREASE 25 KG HIGH PERFORMANCE GREASE 25 KG
HIGH PERFORMANCE GREASE 25 KG

Delivery

In stock delivery from our warehouses.
0 Review(s)

Lithium-complex lubricating grease with a mineral oil base.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 25 kg
Saponification base Lithium complex
Colour Light yellow
NLGI Class (DIN 51818) 2
Temperature Range -30 °C to +150 °C (-22 °F to +302 °F)
Basic oil viscosity at 40 °C 100 mm²/s
Drop point (DIN ISO 2176) Above 260 °C (500 °F)
Worked penetration (DIN ISO 2137) 265 to 295
Water resistance (DIN 51 807 T1) 1-90
Corrosion protection (SKF Emcor Test, DIN 51802) Corrosion grade 0
Standards Met MAN 284, MB 265.1 and exceeds MB 267
Designation pursuant to DIN 51502 KP 2P-30
EAN 4045989462575

Features

Meets specifications MAN 284, MB 265.1 and exceeds MB 267
Wide range of applications
Very high-pressure absorption capacity
Good corrosion protection
Water resistant
Free from silicone, acids and resins

Benefits & Advantage

Highest quality through compliance with specifications of leading vehicle manufacturers
One single lubricant for most lubricating points, resulting in simpler stock-keeping and highest degree of application safety

Applications

For lubricating points on commercial vehicles subject to medium or high loads, such as wheel bearings (axle bearings), drive-shaft bearings, axle drives, trailer couplings, loading tailgates, wheel hubs, universal joints, steering knuckles, wheel suspensions, lifting gear, hand brake linkage, tipper bearings, semi-trailers, etc.

Notices

Store in a cool, dry place! The operating instructions of the aggregate and vehicle manufacturers must be observed! For further information please refer to Technical Information booklet! Not suitable for lubricating points, such as tie rod yokes, for which lubricants with solid lubricant content are specified. This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.